Premium Deck Screws, 3-1/2 in x Steel, Torx Head
Mfr # 48614
Zoro # G816452496
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Head Type
Torx
Screw Size
3-1/2 in
Material
Steel
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48614
Zoro #
G816452496
UPC #
38902071484
Country of Origin
United States
Dimensions
Screw Size
3-1/2 in
Details
Item
Premium Deck Screws
Head Type
Torx
Material
Steel
Thread Type
Coarse
Description
Power Pro premium exterior wood screws are perfect for decking and all other exterior wood projects. These screws feature a no-strip star drive, countersinking blades, no split twist shank and no pre-drill, Bore-Fast thread. Power Pro premium exterior wood screws rust and corrosion. Recommended for use with treated lumber.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.