Private, Vinyl, 2 in x 8 in
- Mfr # 839822
- Zoro # G509207266
product price:
$
1.39
/pk of 6, $0.23/ea
Sold in multiples of 6 pks for
$8.34
Key Features
Legend
Private
Sign Material
Vinyl
Height
2 in
Width
8 in
Thickness
0.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 839822
- Zoro #
- G509207266
- UPC #
- 8236471526
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 8 in
- Thickness
- 0.06 in
Details
- Item
- Decal
- Legend
- Private
- Sign Material
- Vinyl
- Legend Color
- Black
- Sign Background Color
- Silver
- Printed Language
- English
- Legend Style
- Private
Description
Protect private property from trespassing with this durable sign. Displaying clear and visible signs can help increase security and safety. This sign is sure to convey the message clearly and efficiently.
- • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
- • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
- • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
- • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
- • Building code requirements - check local building code requirements for signs to ensure compliance before mounting
- • Self-adhesive - to apply self-adhesive back, ensure mounting surface is clean and dry before pressing sign firmly to surface to activate adhesive layer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.