RealTree Green House/Office Universal Key Blank SC1 Single
- Mfr # 713158
- Zoro # G709200074
product price:
$
5.95
/pk of 6, $0.99/ea
Sold in multiples of 6 pks for
$35.70
Key Features
Keyway Type
House, Office
Material
Brass
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713158
- Zoro #
- G709200074
- UPC #
- 38902098481
- Country of Origin
- United States
Details
- Keyway Type
- House, Office
- Item
- Universal Key Blank
- Material
- Brass
- Color
- Green
Description
This officially licensed Realtree key blank features your favorite camo pattern. Painted with a fun double-sided design featuring the licensed camo pattern in a variety of colors. Now, you can identify your keys at a glance.
- • Made of brass
- • 1 per retail package
- • Residential house or entry key blank
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.