
Recycle, Plastic, 6 in x 4 in, Adhesive
Mfr # 843345
Zoro # G409207274
product price: $1.39
/pk 6, $0.23/eaSold in multiples of 6 for $8.34
Key Features
Legend
Recycle
Sign Material
Plastic
Height
6 in
Width
4 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
843345
Zoro #
G409207274
UPC #
45899000052
Country of Origin
United States
Dimensions
Height
6 in
Width
4 in
Details
Item
Decal
Legend
Recycle
Sign Material
Plastic
Sign Mounting Style
Adhesive
Printed Language
English
Legend Color
Green
Legend Style
Recycle
Sign Background Color
White
Description
Help guests make recycling simple with this adhesive recycle sign (4 x 6 in.). This sign can be used both indoors or outdoors. With a universal symbol accompanying the text, this sign is sure to convey the message clearly.
- • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
- • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
- • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
- • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
- • Building code requirements - check local building code requirements for signs to ensure compliance before mounting
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.