
Reflective Safety Tape Vinyl Red, 2-1/2 in W x 7 in L
Mfr # 840384
Zoro # G909203486
product price: $3.69
/pk 5, $0.74/ea
Sold in multiples of 5 for $18.45
Key Features
Width
2-1/2 in
Material
Vinyl
Length
7 in
Performance Temperature Range
50 to 85°F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
840384
Zoro #
G909203486
UPC #
8236641479
Country of Origin
China
Dimensions
Width
2-1/2 in
Length
7 in
Details
Item
Reflective Safety Tape
Color
Red
Material
Vinyl
Performance Temperature Range
50 to 85°F
Description
Reflective and durable, this tape is perfect to designate areas both indoors and outdoors. Clean the area with alcohol and dry before applying for best results. OSHA approved and highly visible, this tape is perfect for mailboxes, farm equipment and commercial vehicles.
- • PRIMARY USE: Mark designated areas
- • EYE-CATCHING: Tape is reflective, making it easy to spot
- • WORKS BEST ON: Clean, dry, and smooth surface
- • OSHA APPROVED
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.