Reflective Safety Tape Vinyl Silver, 2-1/2 in W x 7 in L

  • Mfr # 840382

  • Zoro # G009207001


product price: $3.69
/pk 5, $0.74/ea
Sold in multiples of 5 for $18.45

Key Features

Width
2-1/2 in
Material
Vinyl
Length
7 in
Performance Temperature Range
50 to 85°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
840382
Zoro #
G009207001
UPC #
8236641462
Country of Origin
United States

Dimensions

Width
2-1/2 in
Length
7 in

Details

Item
Reflective Safety Tape
Color
Silver
Material
Vinyl
Performance Temperature Range
50 to 85°F

Description

Reflective and durable, this tape is perfect to designate areas both indoors and outdoors. Clean the area with alcohol and dry before applying for best results. OSHA approved and highly visible, this tape is perfect for mailboxes, farm equipment and commercial vehicles.


  • • PRIMARY USE: Mark designated areas
  • • EYE-CATCHING: Tape is reflective, making it easy to spot
  • • WORKS BEST ON: Clean, dry, and smooth surface
  • • OSHA APPROVED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.