Reflective Safety Tape Vinyl White, 2 in W x 7.5 in L

  • Mfr # 847336

  • Zoro # G909206999


product price:  $3.79
/pk 6, $0.63/ea
Sold in multiples of 6 for $22.74

Key Features

Width
2 in
Material
Vinyl
Length
7.5 in
Performance Temperature Range
50 to 85°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
847336
Zoro #
G909206999
UPC #
45899000151
Country of Origin
Mexico

Dimensions

Width
2 in
Length
7.5 in

Details

Item
Reflective Safety Tape
Color
White
Material
Vinyl
Performance Temperature Range
50 to 85°F

Description

Reflective and durable, this tape is perfect to designate areas both indoors and outdoors. Clean the area with alcohol and dry before applying for best results. OSHA approved and highly visible, this tape is perfect for mailboxes, farm equipment and commercial vehicles.


  • • CLEARLY VISIBLE: Easy to identify Perfect to designate permanent boundaries: posts, mailboxes, driveways
  • • VERSATILE APPLICATIONS: Used to increase safety & visibility for moving vehicles such as bikes, cars, trucks, trailers, farm equipment *
  • • SURFACE MOUNTING: When applying, the surface application temperature should be 50-85 degrees F/ 10-27 degrees C
  • • APPLICATION: Clean surface with alcohol to ensure area is clean & dry; press firmly to surface for 20 seconds to activate adhesive
  • • EXTERIOR GRADE: Material is waterproof & can handle wide temperature fluctuations
  • • OSHA APPROVED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.