Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restrooms, Plastic, 11.75 in x 3.88 in

  • Mfr # 841758

  • Zoro # G509206979


product price: $4.15
/pk 6, $0.69/ea
Sold in multiples of 6 for $24.90

Key Features

Legend
Restrooms
Sign Material
Plastic
Height
11.75 in
Width
3.88 in
Thickness
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841758
Zoro #
G509206979
UPC #
45899379165
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.75 in
Width
3.88 in
Thickness
0.19 in

Details

Item
Plaque
Legend
Restrooms
Sign Material
Plastic
Legend Color
White
Sign Background Color
Black
Printed Language
English
Legend Style
Restroom

Description

Ensure that the restrooms are easy to find with this unisex restroom sign (3 x 9 in.). Displaying clear signs in business help both customers and employees. This sign is sure to convey the message clearly and efficiently.


  • • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
  • • Check local building code requirements for signs to ensure compliance before mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.