
Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga
Mfr # 195933
Zoro # G703911570
product price:Â $18.19
/eaKey Features
Length
1-1/2 in
Size
4D
Material
Steel
Finish
Electro Galvanized
Package Weight
1 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
195933
Zoro #
G703911570
UPC #
-
Country of Origin
China
Dimensions
Length
1-1/2 in
Size
4D
Details
Item
Roofing Nail
Material
Steel
Finish
Electro Galvanized
Package Weight
1 lb
Gauge
11 ga
Approx. Pkg. Qty.
1
Description
Features
- Electro Galvanized Roofing Nail.
- Size - 1.5 in.
- Capacity - 11 Gauge
- Dimension - 1.9 x 3.3 x 4.5 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.