Roofing Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 9 ga

  • Mfr # 461486

  • Zoro # G907065598


product price:  $22.15
/ea

Key Features

Length
1-1/2 in
Size
4D
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461486
Zoro #
G907065598
UPC #
38902062338
Country of Origin
China

Dimensions

Length
1-1/2 in
Size
4D

Details

Item
Roofing Nail
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
5 lb
Gauge
9 ga
Approx. Pkg. Qty.
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.