Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga

  • Mfr # 461457

  • Zoro # G606679294


product price: $11.85
/ea

Key Features

Length
1-1/4 in
Size
3D
Material
Steel
Finish
Electro Galvanized
Package Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461457
Zoro #
G606679294
UPC #
38902055996
Country of Origin
China

Dimensions

Length
1-1/4 in
Size
3D

Details

Item
Roofing Nail
Material
Steel
Finish
Electro Galvanized
Package Weight
1 lb
Gauge
11 ga
Approx. Pkg. Qty.
1
Head Type
Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.