Roofing Nail, 2-1/4 in L, 7D, Steel, Bright Finish, 10.25 ga

  • Mfr # 461393

  • Zoro # G107065961


product price:  $19.65
/ea

Key Features

Length
2-1/4 in
Size
7D
Material
Steel
Finish
Bright
Package Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461393
Zoro #
G107065961
UPC #
38902055835
Country of Origin
Thailand

Dimensions

Length
2-1/4 in
Size
7D

Details

Item
Roofing Nail
Material
Steel
Finish
Bright
Package Weight
5 lb
Gauge
10.25 ga
Approx. Pkg. Qty.
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.