Roofing Nail, 3/4 in L, 1D, Steel, Electro Galvanized Finish, 11 ga

  • Mfr # 195946

  • Zoro # G403911542


product price: $23.59
/ea

Key Features

Length
3/4 in
Size
1D
Material
Steel
Finish
Electro Galvanized
Package Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195946
Zoro #
G403911542
UPC #
-
Country of Origin
China

Dimensions

Length
3/4 in
Size
1D

Details

Item
Roofing Nail
Material
Steel
Finish
Electro Galvanized
Package Weight
1 lb
Gauge
11 ga
Approx. Pkg. Qty.
1

Description

Features
  • 3/4 in. 11 Gauge Electro Galvanized Roofing Nail.
  • Dimension - 1.9 x 3.3 x 4.5 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.