Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Cone, Plastic, 16 in Height, Orange 2 PK

  • Mfr # 848642

  • Zoro # G709579361


product price: $17.65
/pk 2, $8.83/ea
Sold in multiples of 2 for $35.30

Key Features

Color
Orange
Material
Plastic
Height
16 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848642
Zoro #
G709579361
UPC #
45899002889
Country of Origin
Taiwan, Province of China

Dimensions

Height
16 in
Width
8 in

Details

Item
Safety Cone
Color
Orange
Material
Plastic

Description

The collapsible safety cone is extremely handy to keep with you in your trunk or glove box. If your car breaks down on the highway or you need to display a sign on your own property, this safety cone is great for either.


  • • Easily stores in car or truck
  • • Great for drawing attention in case vehicle breaks down on road
  • • Can be used to divert guests from hitting potholes on your property
  • • Able to hold signs to display any message

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.