Zoro Homepage

Screw Anchor, 1-1/2" L, Nylon

  • Mfr # 376647

  • Zoro # G109204597


product price: $23.69
/ea

Key Features

Compatible Material
Drywall; Hollow Block
Anchor Length
1-1/2"
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376647
Zoro #
G109204597
UPC #
38902312686
Country of Origin
China

Dimensions

Anchor Length
1-1/2"

Details

Item
Screw Anchor
Compatible Material
Drywall; Hollow Block
Material
Nylon

Description

Self drilling anchor designed with optimized threads that grip 3/8", 1/2, and 5/8" drywall providing a secure hold.


  • • Ideal for hanging pictures, bathroom/kitchen accessories, pictures, and more!
  • • NO PRE-DRILLING REQUIRED: Unique 3-sided point design drills its own hole in drywall.
  • • EASY TO USE: Installs with just a #2 Phillips screwdriver.
  • • FAST INSTALLATION: Install faster than plastic anchors which require a pre-drilled hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.