Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Anchor, 1-1/2" L, Steel

  • Mfr # 376649

  • Zoro # G509204630


product price: $32.75
/ea

Key Features

Compatible Material
Drywall; Hollow Block
Anchor Length
1-1/2"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376649
Zoro #
G509204630
UPC #
38902312679
Country of Origin
China

Dimensions

Anchor Length
1-1/2"

Details

Item
Screw Anchor
Compatible Material
Drywall; Hollow Block
Material
Steel

Description

Zinc Self Drilling Anchor secures fixtures to drywall. Unique tip will install through drywall & penetrate wood studs!


  • • Ideal for hanging pictures, bathroom/kitchen accessories, pictures, and more!
  • • Great for hanging fixtures on hollow core doors.
  • • INSTALLS INTO WOOD STUDS: Anchor will screw thru drywall & into wood stud with no pre-drilling.
  • • NO PRE-DRILLING REQUIRED: Sharp tip point for easy starts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.