Zoro Homepage

Screw Anchor, 1/8" L, Steel, 5 PK

  • Mfr # 41329

  • Zoro # G809203463


product price: $12.29
/pk 5, $2.46/ea
Sold in multiples of 5 for $61.45

Key Features

Compatible Material
Hollow Block
Anchor Length
1/8"
Material
Steel
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41329
Zoro #
G809203463
UPC #
8236427455
Country of Origin
China

Dimensions

Anchor Length
1/8"

Details

Item
Screw Anchor
Compatible Material
Hollow Block
Material
Steel
Head Type
Round

Description

Hillman 1/8 DS Drive Wall Anchor gives greater holding power than nails or screws in a hollow wall. Quick and easy to install, it drives right into places in seconds with no pre-drilling. Fixtures can be replaced or removed without having to detach the anchors. *


  • • Drywall base material
  • • Holds up to 60 lbs.
  • • Quick and easy to install, Hillman anchors in a 2-pack will drive right into walls in seconds with no pre-drilling
  • • Fixtures can be replaced or removed without having to remove the anchors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.