
Screw Anchor, 2-3/4" L, Steel, 6 PK
Mfr # 5012
Zoro # G809204583
product price: $3.15
/pk 6, $0.53/eaSold in multiples of 6 for $18.90
Key Features
Compatible Material
Hollow Block
Anchor Length
2-3/4"
Material
Steel
Head Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5012
Zoro #
G809204583
UPC #
8236032185
Country of Origin
China
Dimensions
Anchor Length
2-3/4"
Details
Item
Screw Anchor
Compatible Material
Hollow Block
Material
Steel
Head Type
Round
Description
Hollow wall anchors, also known as molly bolts are used with drywall. Use to securely fasten mirrors, pictures, cabinets, and more to hollow walls. This anchor is an expandable sleeve that slides into pre-drilled hole in the wall. Once the anchor is installed, the screw can be removed and items can be changed without disrupting the anchor. Use for medium duty applications. *
- •
- • Used on drywall, plaster and tile
- • Holds up to 70 lbs. for drywall
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.