Zoro Homepage

Screw Anchor, Nylon, 10 PK

  • Mfr # 5061

  • Zoro # G606871223


product price: $25.09
/pk 10, $2.51/ea

Key Features

Anchor Length
1-3/8"
Thread Size
#6 to #8
Material
Nylon
Finish
Blue
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5061
Zoro #
G606871223
UPC #
8236149616
Country of Origin
United States

Dimensions

Anchor Length
1-3/8"
Thread Size
#6 to #8

Details

Item
Screw Anchor
Material
Nylon
Finish
Blue
Color
Blue

Description

5Pk 14-16X1-3/8 Anchor, 10PK, 10PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.