Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Anchor, Nylon, 10 PK

  • Mfr # 5069

  • Zoro # G806871214


product price: $22.69
/pk 10, $2.27/ea

Key Features

Anchor Length
1-3/8"
Thread Size
#14 to # 16
Material
Nylon
Color
Blue
Finish
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5069
Zoro #
G806871214
UPC #
8236032444
Country of Origin
United States

Dimensions

Anchor Length
1-3/8"
Thread Size
#14 to # 16

Details

Item
Screw Anchor
Material
Nylon
Color
Blue
Finish
Blue

Description

4Pk 10-12X1 Anchor, 10PK, 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.