Zoro Homepage

Screw Anchor, Nylon, 5 PK

  • Mfr # 41390

  • Zoro # G506871217


product price: $23.39
/pk 5, $4.68/ea

Key Features

Anchor Length
3/4"
Thread Size
#6 to #8
Material
Nylon
Finish
Blue
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41390
Zoro #
G506871217
UPC #
8236047707
Country of Origin
United States

Dimensions

Anchor Length
3/4"
Thread Size
#6 to #8
Thread Length
3/4 in

Details

Item
Screw Anchor
Material
Nylon
Finish
Blue
Color
Blue

Description

20Pk 1/8" Short Anchor, 5PK, 5PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.