Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Anchor, Nylon, 5 PK

  • Mfr # 41396

  • Zoro # G006871205


product price: $22.05
/pk 5, $4.41/ea

Key Features

Anchor Length
1-3/8"
Thread Size
#14 to # 16
Material
Nylon
Color
Blue
Finish
Ceramic Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41396
Zoro #
G006871205
UPC #
8236047738
Country of Origin
United States

Dimensions

Anchor Length
1-3/8"
Thread Size
#14 to # 16
Thread Length
1 3/8 in

Details

Item
Screw Anchor
Material
Nylon
Color
Blue
Finish
Ceramic Coating

Description

50Pk 8-10X7/8Blu Anchor, 5PK, 5PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.