Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Anchor, Pan, Nylon, 6 PK

  • Mfr # 5108

  • Zoro # G206871210


product price: $21.19
/pk 6, $3.53/ea

Key Features

Anchor Length
1-1/4"
Thread Size
#8 to #12
Material
Nylon
Head Type
Pan
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5108
Zoro #
G206871210
UPC #
8236427820
Country of Origin
United States

Dimensions

Anchor Length
1-1/4"
Thread Size
#8 to #12
Thread Length
1 1/4 in

Details

Item
Screw Anchor
Material
Nylon
Head Type
Pan
Drive Type
Phillips
Finish
Blue
Color
Blue

Description

6Pk 4-6-8X1 Rib Anchor, 6PK, 6PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.