Screw Anchor, Steel, 10 PK
Mfr # 5000
Zoro # G106882248
product price: $25.55
/pk 10, $2.56/eaKey Features
Anchor Length
2-1/2"
Thread Size
1/8"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5000
Zoro #
G106882248
UPC #
8236032147
Country of Origin
United States
Dimensions
Anchor Length
2-1/2"
Thread Size
1/8"
Details
Item
Screw Anchor
Material
Steel
Description
20Pk 1-14" Wht Wall Dog, 10PK, 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.