Screw Anchor, Steel, 10 PK
Mfr # 5075
Zoro # G906871213
product price: $28.85
/pk 10, $2.89/eaKey Features
Anchor Length
1"
Thread Size
#6 to #8
Material
Steel
Color
Gray
Finish
Lead Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5075
Zoro #
G906871213
UPC #
8236032468
Country of Origin
United States
Dimensions
Anchor Length
1"
Thread Size
#6 to #8
Details
Item
Screw Anchor
Material
Steel
Color
Gray
Finish
Lead Alloy
Description
2Pk 14-16X1-3/8 Anchor, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.