
Screw-Bolt+ 1/4 in. D X 3 in. L Steel Hex Head Concrete Screw Anchor, 25PK
Mfr # 372217
Zoro # G016112602
product price:Â $32.95
/pk 25, $1.32/eaKey Features
Overall Length
3 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
372217
Zoro #
G016112602
UPC #
38902166043
Country of Origin
China
Dimensions
Overall Length
3 in
Details
Item
Concrete Screw Anchor
Material
Steel
Description
Screw-Bolt+ anchors are a one-piece, heavy duty screw anchor with a finished hex head. They are simple to install, easy to identify, and are fully removable. Screw-Bolt+ anchors are ICC code approved products and have versatility in different types of concrete and amp, masonry. These anchors are ideal for use in concrete construction, structural applications, racking, fences and amp, railings, drywall, glazing, and temporary applications such as scaffolding.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.