
Screw-Bolt+ 3/8 in. D X 3 in. L Steel Hex Head Concrete Screw Anchor, 15PK
Mfr # 372220
Zoro # G316113163
product price:Â $31.29
/pk 15, $2.09/eaKey Features
Overall Length
3 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
372220
Zoro #
G316113163
UPC #
38902166104
Country of Origin
China
Dimensions
Overall Length
3 in
Details
Item
Concrete Screw Anchor
Material
Steel
Description
Screw-Bolt+ anchors are a one-piece heavy duty screw anchor with a finished head designed for high strength anchoring. Parts have an attached washer with serrations under the head to secure the attachment. Design Improves speed and reduces effort for faster installation than traditional anchors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.