This item is Discontinued.

Hillman Zinc Steel Hex Washer Head 82220

Zinc Steel Hex Washer Head (Discontinued)

  • Mfr # 82220
  • Zoro # G3697159
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82220
Zoro #
G3697159
UPC #
8236058208
Country of Origin
Taiwan, Province of China

Dimensions

Length
3/8"
Head Dia.
#6
Size
#6 x 3/8"

Details

System of Measurement
Inches
Head Type
Hex Washer
Material
Steel
Finish
Zinc
Drive Type
Slotted
Package Type
C-Pak
Primary Color
Silver
Thread Type
USS Coarse
Point Type
Sharp

Description

These self-piercing screws feature a washer-like head design to help provide great holding power and stability. There is no pre-drilling required making these easy to use. Ideally they are used for thin metal such as sheet metal and duct work. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.