This item is Discontinued.

Hillman Zinc Steel Hex Washer Head 82235

Zinc Steel Hex Washer Head (Discontinued)

  • Mfr # 82235
  • Zoro # G3698428
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82235
Zoro #
G3698428
UPC #
8236058253
Country of Origin
Taiwan, Province of China

Dimensions

Size
#10 x 3/4"
Head Dia.
#10
Length
3/4"

Details

System of Measurement
Inches
Head Type
Hex Washer
Material
Steel
Finish
Zinc
Drive Type
Slotted
Package Type
C-Pak
Point Type
Sharp
Primary Color
Silver
Thread Type
USS Coarse

Description

These self-piercing screws feature a HWH design to help provide great holding power and stability. There is no pre-drilling required making these easy to use. Ideally they are used for thin metal such as sheet metal and duct work. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.