Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hillman Screws w/Washers, #10 x 1 inch, Ceramic Steel Hex Head 100 PK 76610

Screws w/Washers, #10 x 1 inch, Ceramic Steel Hex Head 100 PK (Discontinued)

  • Mfr # 76610
  • Zoro # G809521352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76610
Zoro #
G809521352
UPC #
8236766516
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
1 inch

Details

Head Type
Hex
Material
Steel
Finish
Ceramic
Materials for Use With
Attaching Metal to Wood in general applications
Thread Style
Coarse
Item
Screws w/Washers
Application
Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.