Zoro Homepage

Self-Drilling Screw, #1 x 10 in, Ceramic Steel Hex Head Hex Drive

  • Mfr # 47701

  • Zoro # G306870953


product price: $21.49
/ea

Key Features

Hex Head
Drilling Tip
System of Measurement
Inch
Fastener Length
10 in
Material
Steel
Finish
Ceramic
Materials for Use With
Wood, Fiberglass, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47701
Zoro #
G306870953
UPC #
8236582543
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#1
Fastener Length
10 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Ceramic
Materials for Use With
Wood, Fiberglass, Metal
Item
Self-Drilling Screw
Interior/Exterior
Exterior
Thread Type
USS Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.