Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Pan Head Phillips Drive

  • Mfr # 5034152

  • Zoro # G403979801


product price:  $42.95
/ea

Key Features

Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Materials for Use With
Wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5034152
Zoro #
G403979801
UPC #
8236127119
Country of Origin
China

Dimensions

Screw Size
#10-16
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Wood, Metal
Item
Self-Drilling Screw
Interior/Exterior
Interior

Description

Features
  • Head Type: Pan Head
  • Drive Type: Phillips Drive
  • Product Type: Self Drilling Screws
  • Material Type: Steel
  • Callout Size: 1-16
  • Length: 1 in.
  • Container Size: 1 per box
  • Self Tapping: No
  • Self Drilling: Yes
  • Indoor and Outdoor: Indoor
  • Thread Type: Coarse
  • Application: For Attaching Metal to Wood in General applications
  • Finish: Zinc
  • Point Type: Drill
  • Color: Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products