Self-Drilling Screw, #10-24 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive

  • Mfr # 78640

  • Zoro # G703979501


product price:  $39.75
/ea

Key Features

Wafer Head
Phillips Drive
Drilling Tip
Screw Size
#10-24
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78640
Zoro #
G703979501
UPC #
8236127331
Country of Origin
China

Dimensions

Screw Size
#10-24
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Plastic, Metal, Wood
Item
Self-Drilling Screw
Interior/Exterior
Interior

Description

Features
  • Head Type: Wafer Head
  • Drive Type: Phillips Drive
  • Product Type: Self Drilling Screws with Wings
  • Material Type: Steel
  • Callout Size: 1-24
  • Length: 1 in.
  • Container Size: 1 per box
  • Finish: Zinc
  • Color: Grey
  • Self Tapping: No
  • Self Drilling: Yes
  • Point Type: Drill
  • Indoor and Outdoor: Indoor
  • Application: Used in Wood, Fiberglass and Metal and They Possess a Drill Point Enabling it to Drill in its own Hole in Thin Gauge Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products