Shop HILLMAN
See all product information
Create Account
Self-Drilling Screw, #10 x 1-1/2 in, Green Steel Hex Head Hex Drive
- Mfr # 47733
- Zoro # G206871647
product price:Â
$
21.19
/ea
Key Features
Hex Head
Drilling Tip
Screw Size
#10
System of Measurement
Inch
Fastener Length
1-1/2 in
Material
Steel
Finish
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47733
- Zoro #
- G206871647
- UPC #
- 8236649512
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Green
- Materials for Use With
- Wood, Fiberglass, Metal
- Item
- Self-Drilling Screw
- Interior/Exterior
- Exterior
- Thread Type
- USS Coarse
Dimensions
- Screw Size
- #10
- Fastener Length
- 1-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.