Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Aluminum
- Mfr # 250517
- Zoro # G503744866
Key Features
Specifications
Details
- MFR #
- 250517
- Zoro #
- G503744866
- UPC #
- 38902186119
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Tip Type
- Drilling
- Material
- Aluminum
- Finish
- Zinc Plated
- Materials for Use With
- Metal, Wood
- Item
- Self-Drilling Screw
Dimensions
- Screw Size
- #10
- Fastener Length
- 1-1/2 in
Description
Metal To Wood Self-Drilling Roofing Screws
Powerpro, LB, Red, 10 x 1.5", ZXL Premium Metal To Wood Self-Drilling Roofing Screws, Designed To Fasten Steel Roofing To Wood Purlins Used In Post Frame Construction & Plywood Or OSB Used In Residential Construction, Produced With Coating With Enhanced Corrosion Resistance Over Painted Heads, 2.5 Mils Of Powder With Chromate Sealer, Molded Diecast Zamac 3 Zinc Aluminum Alloy Provides Lifetime Protection Against Red Rust On The Head & Washer, Threads Transition From Fine To Coarse To Generate Superior Holding Strength In Various Wood Substrates, Micro Bit Point Reduces Metal Shavings That Can Embed Themselves In The Rubber Washer, Starts Fast Finishes Straight, Pro-Stick Bit Included, 40 Year Warranty.
Specifications- Color: Red
- Size: 10 x 1.5 in.
- Country of Origin: Taiwan
- Weight: 4.85 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.