Zoro Homepage

Self-Drilling Screw, #10 x 1 in

  • Mfr # 250746

  • Zoro # G003998608


product price: $61.59
/ea

Key Features

Screw Size
#10
System of Measurement
Inch
Fastener Length
1 in
Materials for Use With
Wood, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250746
Zoro #
G003998608
UPC #
637678103162
Country of Origin
United States

Dimensions

Screw Size
#10
Fastener Length
1 in

Details

System of Measurement
Inch
Materials for Use With
Wood, Metal
Item
Self-Drilling Screw

Description

Powerpro, 250 Piece, 10 x 1", Black, WB Metal To Wood Self-Drilling Roofing Screws Contractor Pack, Designed To Fasten Steel Roofing To Wood Purlins Used In Post Frame Construction & Plywood Or OSB Used In Residential Construction, Produced With Dura Seal Coating With Enhanced Corrosion Resistance Over Painted Heads, 2.5 Mils Of Powder With Chromate Sealer, HWH With V-Neck Design, Adds Strength & Prevents Heads From Popping, Edmo Rubber Is Vulcanized To A Steel Washer To Form An Excellent Seal Even When Driven At An Angle, Micro-Bit Point Reduces Metal Shavings That Can Embed Themselves In The Rubber Washer, Starts Fast Finishes Straight, Includes Pro-Stick Bit, 40 Year Warranty.

Features
  • Black WB Screw
  • 250 Piece
Specifications
  • Color: Black
  • Size: 10 x 1 in.
  • Country of Origin: USA
  • Weight: 22.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.