Zoro Homepage

Self-Drilling Screw, #10 x 2 in, Ceramic Steel Hex Head Hex Drive

  • Mfr # 47703

  • Zoro # G806871634


product price: $17.19
/ea

Key Features

Hex Head
Drilling Tip
System of Measurement
Inch
Fastener Length
2 in
Material
Steel
Finish
Ceramic
Materials for Use With
Wood, Fiberglass, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47703
Zoro #
G806871634
UPC #
8236582581
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Ceramic
Materials for Use With
Wood, Fiberglass, Metal
Item
Self-Drilling Screw
Interior/Exterior
Exterior
Thread Type
USS Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.