Shop HILLMAN
See all product information
Create Account
Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive
Mfr # 560330
Zoro # G506871644
product price:Â $24.59
/eaKey Features
Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Materials for Use With
Wood, Fiberglass, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
560330
Zoro #
G506871644
UPC #
8236127218
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3/4 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Wood, Fiberglass, Metal
Item
Self-Drilling Screw
Interior/Exterior
Interior
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.