Shop HILLMAN
See all product information
Create Account
Self-Drilling Screw, 1.25" x 8 in, Zinc Plated Steel Truss Head Phillips Drive
- Mfr # 47282
- Zoro # G706871642
product price:Â
$
20.99
/ea
Key Features
Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Fastener Length
8 in
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47282
- Zoro #
- G706871642
- UPC #
- 8236520262
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Self-Drilling Screw
- Interior/Exterior
- Interior
- Thread Type
- USS Coarse
Dimensions
- Screw Size
- 1.25"
- Fastener Length
- 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.