This item is Discontinued.

Hillman Self-Drilling Screw, 2 in, Zinc Plated Hex Head 196687

Self-Drilling Screw, 2 in, Zinc Plated Hex Head (Discontinued)

  • Mfr # 196687
  • Zoro # G503784183
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
196687
Zoro #
G503784183
UPC #
747925481216
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Hex
Tip Type
Drilling
Finish
Zinc Plated
Item
Self-Drilling Screw

Description

Features
  • Size - 1/4 x 2 in.
  • Zinc Hex Washer Head Self-Drilling Screws.
  • Dimension - 2.4 x 3.6 x 4.3 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.