Self-Drilling Screw, #6 x Phosphate Pan Head Phillips Drive
- Mfr # 196754
- Zoro # G903901951
product price:Â
$
41.79
/ea
Key Features
Pan Head
Phillips Drive
Drilling Tip
Screw Size
#6
System of Measurement
Inch
Finish
Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 196754
- Zoro #
- G903901951
- UPC #
- 747925483357
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Drilling
- Finish
- Phosphate
- Item
- Self-Drilling Screw
Dimensions
- Screw Size
- #6
Description
Features
- Pan head phillips drive phosphate framing self-drilling screw
- Color - Black
- Size - 6 x 7/16 in.
- Dimension - 2.3 x 3.6 x 4.4 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.