Self-Drilling Screw, #7 x 1/2 in, Brown Steel Hex Head Slotted Drive
Mfr # 47712
Zoro # G306871615
product price: $20.99
/eaKey Features
Hex Head
Slotted Drive
Pointed Tip
Screw Size
#7
System of Measurement
Inch
Fastener Length
1/2 in
Material
Steel
Finish
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47712
Zoro #
G306871615
UPC #
8236622546
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#7
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Brown
Item
Self-Drilling Screw
Interior/Exterior
Interior
Thread Type
USS Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.