Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Drilling Screw, #8-18 x 1-1/2 in, Zinc Plated Hex Head

  • Mfr # 600486

  • Zoro # G603728346


product price: $27.55
/ea

Key Features

Hex Head
Drilling Tip
Screw Size
#8-18
System of Measurement
Inch
Fastener Length
1-1/2 in
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600486
Zoro #
G603728346
UPC #
747925450915
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-18
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Hex
Tip Type
Drilling
Finish
Zinc Plated
Item
Self-Drilling Screw

Description

Features
  • 8-18 x 1.5 in. Zinc plated hex washer self drilling screw.
  • 100 pack
  • Dimension - 2.94 x 2.94 x 0.93 in.
  • Item weight - 0.93 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.