Self-Drilling Screw, #8-18 x 1 in, Epoxy Coated Steel Hex Head Hex Drive
Mfr # 116121
Zoro # G906870933
product price: $20.15
/eaKey Features
Hex Head
Drilling Tip
Screw Size
#8-18
System of Measurement
Inch
Fastener Length
1 in
Drive Size
#2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116121
Zoro #
G906870933
UPC #
38902167484
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8-18
Fastener Length
1 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Epoxy Coated
Materials for Use With
Wood, Metal
Item
Self-Drilling Screw
Interior/Exterior
Interior
Thread Type
USS Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.