
Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Flange Hex Head External Hex Drive
Mfr # 747003
Zoro # G103972751
product price:Â $26.45
/eaKey Features
Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Fastener Length
1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
747003
Zoro #
G103972751
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8-18
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Description
Features
- 100 Pack.
- Size - 8-18 x 1/2 in.
- Zinc, Hex Washer Head, Hardened Steel, Self Drilling Screw.
- Dimension - 2.8 x 4.7 x 1.2 in.
- Item Weight - 0.36 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.