
Self-Drilling Screw, #8-32 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive
Mfr # 41508
Zoro # G907967885
product price:Â $9.45
/eaKey Features
Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Materials for Use With
Plastic, Metal, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41508
Zoro #
G907967885
UPC #
8236047875
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8-32
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Materials for Use With
Plastic, Metal, Wood
Item
Self-Drilling Screw
Interior/Exterior
Interior
Description
75 Pack, 818 x 34, Hardened Steel, Zinc Finish, Phillips, Pan Head, Self Drilling Screw, PVC Packaging
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.