
Self-Drilling Screw, #8 x 1.62 in
Mfr # 196596
Zoro # G603903293
product price: $32.55
/eaKey Features
Drilling Tip
System of Measurement
Inch
Fastener Length
1-5/8 in
Materials for Use With
Cement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
196596
Zoro #
G603903293
UPC #
747925480516
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1-5/8 in
Details
System of Measurement
Inch
Tip Type
Drilling
Materials for Use With
Cement
Item
Self-Drilling Screw
Description
Features
- 50 Pack.
- Size - 8 x 1-5/8 in.
- Self-Drilling Cement Board Screws.
- Dimension - 1.27 x 2.7 x 4.41 in.
- Item Weight - 0.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.