Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Drilling Toggle, 2-1/2" L, Steel, 6 PK

  • Mfr # 9419

  • Zoro # G509204562


product price: $5.19
/pk 6, $0.87/ea
Sold in multiples of 6 for $31.14

Key Features

Anchor Length
2-1/2"
Material
Steel
Head Type
Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9419
Zoro #
G509204562
UPC #
8236429268
Country of Origin
United States

Dimensions

Anchor Length
2-1/2"

Details

Item
Self Drilling Toggle
Material
Steel
Head Type
Pan

Description

Easier to use than a toggle bolt, the zip-toggle is self-drilling and designed for superior performance. Zip-toggle uses a smaller hole than toggle bolts. This anchor is heavy-duty and made for quick installation.


  • • Strong positive clamping in medium to heavy duty applications
  • • For use in wallboard and plaster
  • • Durable construction
  • • Eliminating the need for a pre-drilled hole
  • • Engineered for heavy-duty projects - heavy duty toggle design offers superior performance
  • • Quick, easy installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.