Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive
- Mfr # 823292
- Zoro # G406871102
product price:Â
$
22.25
/ea
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Materials for Use With
Metal, Wood, Fiberglass, Plastic
Interior/Exterior
Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 823292
- Zoro #
- G406871102
- UPC #
- 8236137262
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #10
- Fastener Length
- 1 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- 18-8 Stainless Steel
- Materials for Use With
- Metal, Wood, Fiberglass, Plastic
- Item
- Sheet Metal Screw
- Interior/Exterior
- Exterior
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.