
Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 5 PK
Mfr # 41074
Zoro # G209199595
product price: $8.25
/pk 5, $1.65/ea
Sold in multiples of 5 for $41.25
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Number of Pieces
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
41074
Zoro #
G209199595
UPC #
8236047233
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Number of Pieces
75
Description
Sheet metal screws or tapping screws are highly versatile. Though they are designed to attach metal to metal, they are also used to attach metal to wood, fiberglass and plastic. Great for general repair around the house, their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point.
- • Zinc finish for moderate corrosion protection
- • Design makes it easy for them to tap into and tighten against
- • Pre-drilled hole is required for these screws
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.